Zoro Homepage

G Series Fender - 6.5in x 22in, Purple

  • Mfr # G-4 PURPLE

  • Zoro # G015562804


product price: $43.39
/ea

Key Features

Length
22 in
Depth
6.5 in
Material
PVC
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-4 PURPLE
Zoro #
G015562804
UPC #
743952002271
Country of Origin
United States

Dimensions

Length
22 in
Depth
6.5 in

Details

Material
PVC
Color
Purple

Description

Polyform's G Series boat fender has raised the bar for quality and appearance in utility fenders. Subscribing to the philosophy that quality does not have to cost more, we include ribs for extra strength, inflation valves for larger sizes and reinforced ropeholds for long-term durability. The versatile G Series fender comes in a variety of Polyform colors, enabling you to create the look you want for your boat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.