
G Series Fenders 4-Count MultiPK, 6.5in x 22in, Black, 4PK
Mfr # G-4 PACK BLACK
Zoro # G315695417
product price: $175.99
/pk 4, $44.00/ea
Free Shipping & Returns
Key Features
Depth
13 in
Length
24 in
Material
PVC
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-4 PACK BLACK
Zoro #
G315695417
UPC #
743952142342
Country of Origin
United States
Dimensions
Depth
13 in
Length
24 in
Details
Material
PVC
Color
Black
Description
Polyforms G Series boat fender has raised the bar for quality and appearance in utility fenders. Subscribing to the philosophy that quality does not have to cost more, we include ribs for extra strength, inflation valves for larger sizes and reinforced ropeholds for long-term durability. The versatile G Series fender comes in a variety of Polyform colors, enabling you to create the look you want for your boat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.