12 Diameter Fender Holder Kit 2 Pack, 2PK (Discontinued)
- Mfr # TFR-280-2K
- Zoro # G508143398
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFR-280-2K
Zoro #
G508143398
UPC #
-
Country of Origin
Finland
Description
True Fit 2 Fender Holder Kit 12 Diameter Polyform True Fit Boat Fender Holders provide a convenient storage location for boat fenders Made from durable materials, these fender holders are built to last many years and provide a professional look for any vessel The modular design and hardware attachments allow for a wide array of options for boat fender storage The modular system fits rails from 78 to 1 at any height or angle Because of its modular design, you can add on additional fender holders as your needs change Compatible With F5 Fenders, G6 Fenders, NF5 and HTM3 Fenders Features A versatile system for easy installation Durable construction for years of service Flexible modular design add on or reconfigure at anytime Technical Specifications Made from 304 Stainless Steel wire Dimension individual Fender Holder Inside Diameter 12 Dimension individual Fender Holder Length 25 Weight kit 37 lbs In the Box Two 2 TFR280 Holders Three 3 TFR402 Swivel connectors 78 1 Rail Two 2 TFR403 Parallel connectors Sold as a Kit 12 Diameter Fender Holder Kit 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.