Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A Series Buoy A-1 11" Diameter Red

  • Mfr # A-1-RED

  • Zoro # G4672587


product price: $49.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-1-RED
Zoro #
G4672587
UPC #
743952019477
Country of Origin
United States

Description

A Series Buoy A-1 - 11" Diameter - Red (Boat Size 20' - 30-). The A-Series is the product that launched the Polyform story. This all-purpose product, with the signature "blue ropehold" has proven itself in the most adverse conditions. Marking gear used in heavy seas is no easy task. That's why more fishermen use Polyform A-Series than all other buoys combined. You name it, ocean, sea, or river, and the A-Series has been there. Put your trust in Polyform's most versatile and well-known product. , Features: Even wall thickness for maximum thickness, Heavy duty reinforced ropeholds, Polyform's unique vinyl valve system, Redesigned ropehold for A-1 through A-7 for improved strength and durability, Dual valve inflation/deflation system for sizes A-5, A-6, & A-7, Excellent rafting fender choice, Offered in seven brilliant high-visibility colors, Size: 11" x 15" , Eye Diameter: 1.0 in, Circumference: 34.6 in, Buoyancy Ratings: 29 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.