Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Polyform U.S. A Series Buoy A-5 27" Diameter Lime A-5-LIME

A Series Buoy A-5 27" Diameter Lime (Discontinued)

  • Mfr # A-5-LIME
  • Zoro # G4630097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-5-LIME
Zoro #
G4630097
UPC #
-
Country of Origin
United States

Description

A Series Buoy A-5 - 27" Diameter - Lime. The A-Series is the product that launched the Polyform story. This all-purpose product, with the signature "blue ropehold" has proven itself in the most adverse conditions. Marking gear used in heavy seas is no easy task. That's why more fishermen use Polyform A-Series than all other buoys combined. You name it, ocean, sea, or river, and the A-Series has been there. Put your trust in Polyform's most versatile and well-known product.. Features: Even wall thickness for maximum thickness. Heavy duty reinforced ropeholds. Polyform's unique vinyl valve system. Redesigned ropehold for A-1 through A-7 for improved strength and durability. Dual valve inflation/deflation system for sizes A-5, A-6 and A-7. Excellent rafting fender choice. Offered in 18 brilliant, high-visibility colors. Size: 27" x 36". Eye Diameter: 1.25". Circumference: 84.9". Buoyancy Ratings: 396 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.