Zoro Homepage
This item is Discontinued.
Polyform U.S. A Series Buoy A2 145 Diameter Red A-2-RED

A Series Buoy A2 145 Diameter Red (Discontinued)

  • Mfr # A-2-RED
  • Zoro # G507682881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-2-RED
Zoro #
G507682881
UPC #
-
Country of Origin
United States

Description

A2 Buoy 145 Diameter Red The ASeries is the product that launched the Polyform story This allpurpose product, with the signature blue ropehold has proven itself in the most adverse conditions Marking gear used in heavy seas is no easy task That's why more fishermen use Polyform ASeries than all other buoys combined You name it, ocean, sea, or river, and the ASeries has been there Put your trust in Polyform's most versatile and wellknown product Features Even wall thickness for maximum thickness Heavy duty reinforced ropeholds Polyform's unique vinyl valve system Dual valve inflationdeflation system Excellent choice for a rafting fender One 1 piece design Technical Specifications Size 145 x 195 368 x 495cm Eye Diameter 1125 29cm Circumference 456 1158cm Volume 82 gallons 31L Boat Size 30 40 91 122M Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.