Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Polyform U.S. F-5 Twin Eye Fender 11" X 30" Black F-5-BLACK

F-5 Twin Eye Fender 11" X 30" Black (Discontinued)

  • Mfr # F-5-BLACK
  • Zoro # G4660057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-5-BLACK
Zoro #
G4660057
UPC #
-
Country of Origin
United States

Details

Item
Boat Docking Fender

Description

F-5 Twin Eye Fender 11" x 30" - Black. Polyform has been producing the F Series fender for over 50 years and there is no comparison when it comes to quality, range of sizes and protection offered. The F Series fender has offered protection to the world's finest yachts and fishing vessels. Why? Because the owners and captains of these prestigious boats know that they can rely on Polyform' s F Series fenders to offer the size, strength and dependability to protect their vessels from the rigors of the sea and weather. If you want the ultimate in protection for your boat, Polyform F Series fenders are the only choice!. Specifications: Color: Black. Size: 11" x 30". Fits boat: 30'-40' Features: Wide range of sizes to suit any vessel. Unique vinyl valve seals securely. Even wall thickness for maximum strength and durability. Multiple ribbed reinforced ropeholds. Twin - eye design for vertical or horizontal use. Designed for use in permanent unprotected moorings, pilings, locks and concrete walls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.