Zoro Homepage

Htm-2 8.5" X 20.5" Blue W/ Air Adapter

  • Mfr # HTM-2-BLUE

  • Zoro # G5317786


product price: $72.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTM-2-BLUE
Zoro #
G5317786
UPC #
-
Country of Origin
United States

Description

HTM-2 Hole Through Middle Fender 8.5" x 20.5" - Blue w/Air Adapter. In keeping with the Polyform tradition of quality, the HTM (hole through middle) fender was designed to provide maximum protection in a wide variety of applications. Vertical ribs for extra protection, reinforced tube ends to prevent lines from being pulled through if the fender gets caught in a tight spot, and extra wall thickness to resist punctures and tears are just a few of the features this high quality fender has to offer. Like our G-Series, this style fender is available in fourteen colors, ready to beautify as well as protect your boat,Features: Even wall thickness for maximum strength , Molded in ribs for strength and abrasion resistance , Reinforced tube ends , Designed for use in medium duty applications in both permanent protected and unprotected moorings , Offered in 14 colors to suit any vessel: Black, white, gray, classic red, burgundy, sand, forest green, teal, blue, cobalt, navy, purple, yellow and orange , Unique Polyform valve for years of service , Size: 8.5" x 20.5" , Tube Diameter: 5/8 in, Circumference: 26.7 in, Buoyancy Ratings: 37 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.