Zoro Homepage

Htm-3 Hole Through Middle Fender Orange

  • Mfr # HTM-3-ORANGEWO

  • Zoro # G5320175


product price: $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTM-3-ORANGEWO
Zoro #
G5320175
UPC #
743952002196
Country of Origin
United States

Details

Item
Boat Docking Fender

Description

HTM-3 Hole Through Middle Fender 10 x 26 - Orange. In keeping with the Polyform tradition of quality, the HTM (hole through, middle) fender was designed to provide maximum protection in a wide variety, of applications. Vertical ribs for extra protection, reinforced tube ends to, prevent lines from being pulled through if the fender gets caught in a tight, spot, and extra wall thickness to resist punctures and tears are just a few, of the features this high quality fender has to offer. Like our G-Series,, this style fender is available in fourteen colors, ready to beautify as well, as protect your boat., Features: Even wall thickness for maximum strength, Molded in ribs for strength and abrasion resistance, Reinforced tube ends, Designed for use in medium duty applications in both permanent, protected and unprotected moorings, Offered in 14 colors to suit any vessel: Black, white, gray, classic, red, burgundy, sand, forest green, teal, blue, cobalt, navy, purple, yellow, and orange, Unique Polyform valve for years of service, Size: 10 x 26 in, Tube Diameter: 5/8 in, Circumference: 31.4 in, Buoyancy Ratings: 77 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.