Polyform Elite Fender Cover for A5, Black
- Mfr # 42-103-703
- Zoro # G324011772
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Length
17.3 in
Fits
A5
Width
10.2 in
Height
2.4 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42-103-703
- Zoro #
- G324011772
- UPC #
- 743952008242
- Country of Origin
- Taiwan, Province of China
- Fits
- A5
- Color
- Black
Dimensions
- Length
- 17.3 in
- Width
- 10.2 in
- Height
- 2.4 in
Description
The Elite fender covers use a premium grade polyester yarn that is highly resistant to abrasion and UV exposure, while keeping excellent color fastness. It also resists water absorption, keeping fenders lighter when wet. Elite covers are woven on a special machine that produces a seamless tube so there are no seams to split. Fully washable, they are custom fit for a tailored look and feature tough, 1/4" drawstrings to eliminate the brittle elastic found on many other fender covers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.