Shop POLYFORM U.S. LTD.
See all product information
Create Account
Seachoice 3-Position Toggle Switch, On/Off/On
- Mfr # 12021
- Zoro # G324011895
product price:Â
$
11.15
/ea
Key Features
Length
5 in
Height
1.05 in
Width
2.15 in
Positions
3 - On/Off/On
Terminals
6 Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12021
- Zoro #
- G324011895
- UPC #
- 719249120218
- Country of Origin
- Taiwan, Province of China
- Positions
- 3 - On/Off/On
- Terminals
- 6 Screw
- Number of Positions
- 3 - On/Off/On
Dimensions
- Length
- 5 in
- Height
- 1.05 in
- Width
- 2.15 in
Description
With a black plastic paddle and locking ring with lever seal and knurled cap nut, this three-position toggle switch is suitable for many general applications including operation of running and anchor lights, bilge pumps, blowers, baitwell pumps and more. Sealed construction resists water penetration. Requires 15/32 inch mounting hole. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters offering a wide-ranging product line while remaining affordable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.