Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Polyform U.S. Mooring Buoy W/ Ss 13.5" Diam White Blue Stripe CM-2SS W-STR

Mooring Buoy W/ Ss 13.5" Diam White Blue Stripe (Discontinued)

  • Mfr # CM-2SS W-STR
  • Zoro # G4657625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-2SS W-STR
Zoro #
G4657625
UPC #
743952930048
Country of Origin
United States

Description

Helmsman Compass. Helmsman Compass Features: 3-3/4" PowerDamp Flat Dial, Easily Installed, Fits 4" (10.16cm) Mounting Hole. ( NOTE: Be sure you print the template Actual size), Exclusive Built-in Green NiteVu Night Illumination, Built-in Compensators to Easily Adjust for Deviation, Scientifically Matched Sapphire Jewel and Hardened Steel Pivot Dial Movement, Powerful DirectiveForce Magnets for Fast Heading Lock-on, Movable Sun Shield, 45 Degree Lubber Lines, High Temperature Composite Construction for Extended Operating Range, Adapter Rings Available. Sold separately. 6" (15.24). Retrofits Existing Mounting Hole for Model No. HF-72 order H-ABLK. For Model No. HF-72W order H-AWHT, 100% Repairable, , Approx. Shipping Weight: 2lbs (907g), Notes: Comes standard with 12V lighting. 24 & 32V lighting options are available. Some custom built OEM models may have different lighting., For all Helmsman built before 1992 please see the service manual page 5-14 or contact Ritchie for replacement lighting..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.