Zoro Homepage
This item is Discontinued.
Polyform U.S. Mooring Buoy W/ Ss 13.5" Diameter Red CM-2SS-RED

Mooring Buoy W/ Ss 13.5" Diameter Red (Discontinued)

  • Mfr # CM-2SS-RED
  • Zoro # G4657022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-2SS-RED
Zoro #
G4657022
UPC #
743952931021
Country of Origin
United States

Description

Helmsman Compass. Helmsman Compass Features: 3-3/4" CombiDamp Dial , Easily Installed, Fits 4" (10.16cm) Mounting Hole ( NOTE: Be sure you print the template Actual size) , Exclusive Built-in Green NiteVu Night Illumination , Built-in Compensators to Easily Adjust for Deviation Scientifically Matched Sapphire Jewel and Hardened Steel Pivot Dial Movement , Powerful DirectiveForce Magnets for Fast Heading Lock-on , Movable Sun Shield , 45 Degree Lubber Lines , High Temperature Composite Construction for Extended Operating Range Adapter Rings Available. Sold separately. 6" (15.24). Retrofits Existing Mounting Hole for Model No. HF-73 order H-ABLK. For Model No. HF-73W order H-AWHT , 100% Repairable , , Approx. Shipping Weight: 2lbs (907g) , Notes: Comes standard with 12V lighting. 24 & 32V lighting options are available. Some custom built OEM models may have different lighting. For all Helmsman built before 1992 please see the service manual page 5-14 or contact Ritchie for replacement lighting. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.