Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Polyform U.S. Mooring Buoy W/ Ss 17" Diameter Red CM-3SS-RED

Mooring Buoy W/ Ss 17" Diameter Red (Discontinued)

  • Mfr # CM-3SS-RED
  • Zoro # G4635207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-3SS-RED
Zoro #
G4635207
UPC #
743952013079
Country of Origin
United States

Description

Voyager Compass. Voyager Compass Features: 3" PowerDamp Flat Dial, Adjustable and Removable with Bracket and Thumbscrews, Exclusive Built-in Green NiteVu Night Illumination, Built-in Compensators to Easily Adjust for Deviation, Scientifically Matched Sapphire Jewel and Hardened Steel Pivot Dial Movement, Powerful DirectiveForce Magnets for Fast Heading Lock-on, Movable Sun Shield, High Temperature Composite Construction for Extended Operating Range, Custom Fitted Protective Covers Available, 100% Repairable, , Approx. Shipping Weight: 1lb 8oz (680g), Notes: All magnetic compasses come standard with 12 volt lighting. 24 & 32 volt lighting options are available., Uses 2 sets of lights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.