Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyform A-2 Buoy 14.5 in. Diameter, Grey

  • Mfr # A-2-GREY

  • Zoro # G110633591


product price: $76.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-2-GREY
Zoro #
G110633591
UPC #
-
Country of Origin
United States

Description

A-2 Buoy 14.5'' Diameter - Grey The A-Series is the product that launched the Polyform story. - This all-purpose product, with the signature ''blue ropehold'' has proven itself in the most adverse conditions. - Marking gear used in heavy seas is no easy task. - That's why more fishermen use Polyform A-Series than all other buoys combined. - You name it, ocean, sea, or river, and the A-Series has been there. - Put your trust in Polyform's most versatile and well-known product. Features: Even wall thickness for maximum thickness Heavy duty reinforced ropeholds Polyform's unique vinyl valve system Dual valve inflation/deflation system - Excellent choice for a rafting fender - One 1 piece design Technical Specifications: Size - 14.5'' x 19.5'' 36.8 x 49.5cm Eye Diameter - 1.125'' 2.9cm Circumference - 45.6'' 115.8cm Volume - 8.2 gallons 31L Boat Size - 30 - 40 9.1 - 12.2M *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.