Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyform A-Series A-0 Buoy 8" Diameter - White

  • Mfr # A-0-WHITE

  • Zoro # G906602367


product price: $48.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-0-WHITE
Zoro #
G906602367
UPC #
-
Country of Origin
United States

Description

A-Series A-0 Buoy 8" Diameter - White

The A-Series is the product that launched the Polyform story. This all-purpose product, with the signature "blue rope hold" has proven itself in the most adverse conditions.

Marking gear used in heavy seas is no easy task. That's why more fishermen use Polyform A-Series than all other buoys combined. You name it, ocean, sea, or river, and the A-Series has been there.

Put your trust in Polyform's most versatile and well-known product.

Features:

  • Even wall thickness for maximum thickness
  • Heavy-duty reinforced ropeholds
  • Polyform's unique vinyl valve system
  • Dual valve inflation/deflation system
  • Excellent choice for a rafting fender

Technical Specifications:

  • Size - 8" x 11.5"
  • Eye Diameter - 0.6"
  • Circumference - 25.1"
  • Volume - 1.6 gallons
  • Boat Size - Up to 15'

*Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.