Polyform F-6 Twin Eye Fender 11in x 42in - Blue

  • Mfr # F-6-BLUE

  • Zoro # G514545926


product price: $192.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-6-BLUE
Zoro #
G514545926
UPC #
743952005470
Country of Origin
United States

Description

F-6 Twin Eye Fender 11in x 42in - Blue Polyform has been producing the F Series fender for over 50 years and there is no comparison when it comes to quality, range of sizes, and protection offered. The F Series fender has offered protection to the world's finest yachts and fishing vessels. Why? Because the owners and captains of these prestigious boats know that they can rely on Polyform’s F Series fenders to offer the size, strength, and dependability to protect their vessels from the rigors of the sea and weather. If you want the ultimate protection for your boat, Polyform F Series fenders are the only choice! Classic European twin-eye style boat fenders for the most discerning eye.Features: Even wall thickness for maximum strength and durability Molded-in ribs for strength and abrasion resistance Reinforced ropeholds Designed for use by trailered boats and in permanent protected moorings Twin-eye design for vertical or horizontal use Unique Polyform valve for years of service One 1 piece design Technical Specifications: Size diameter x length - 11in x 42in 27.9 x 106.7cm Eye Diameter - 1in 2.54cm Circumference - 34.6in 87.8cm Volume - 15.1 gallons 57.2L Boat Size - 35' - 50' 18.29 - 21.34M Weight - 10.15lbs *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.