Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Polyform U.S. Polyform G-1 Twin Eye Fender 3.5in x 12.8in - Pink G-1-PINKWO

Polyform G-1 Twin Eye Fender 3.5in x 12.8in - Pink (Discontinued)

  • Mfr # G-1-PINKWO
  • Zoro # G809880343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-1-PINKWO
Zoro #
G809880343
UPC #
743952031691
Country of Origin
United States

Description

G-1 Twin Eye Fender 3.5in x 12.8in - Pink. Polyform’s G Series boat fender has raised the bar for quality and appearance in utility fenders. Subscribing to the philosophy that quality does not have to cost more, we include ribs for extra strength, inflation valves for larger sizes, and reinforced rope holds for long-term durability. The G Series fender is designed to provide protection and stand-off for vessels between 10 to 40 feet in length.Features: Even wall thickness for maximum strength and durability. Molded-in ribs for strength and abrasion resistance. Reinforced ropeholds. Designed for use by trailered boats and in permanent protected moorings. Hangs vertically or horizontally . Unique Polyform valve for years of service. Technical Specifications: Size diameter x length - 3.5in x 12.8in 8.9 x 32.5 cm. Eye Diameter - 0.375in 1 cm. Circumference - 11in 27.9 cm. Volume - 0.4 gallons 1.5 L. Boat Size - Up to 10FT 3 M. Weight - .7 lbas an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.