Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyform G-3 Twin Eye Fender 5.5in x 19in - Pink

  • Mfr # G-3-PINKWO

  • Zoro # G709849556


product price: $25.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-3-PINKWO
Zoro #
G709849556
UPC #
743952031271
Country of Origin
United States

Description

G-3 Twin Eye Fender 5.5in x 19in - Pink. Polyform’s G Series boat fender has raised the bar for quality and appearance in utility fenders. Subscribing to the philosophy that quality does not have to cost more, we include ribs for extra strength, inflation valves for larger sizes, and reinforced ropeholds for long-term durability. Utility boat fenders with Polyform dependability.Features: Even wall thickness for maximum strength and durability. Molded-in ribs for strength and abrasion resistance. Reinforced ropeholds. Designed for use by trailered boats and in permanent protected moorings. Twin-eye design for vertical or horizontal use. Unique Polyform valve for years of service. One 1 piece design. Technical Specifications: Size diameter x length - 5.5in x 19in 14 x 48.3cm. Eye Diameter - .625in 1.6cm. Circumference - 17.3in 43.9cm. Volume - 1.4 gallons 5.3L. Boat Size - 15FT - 20FT 4.6 - 6.1M. Weight - 1.9lbsas an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.