Zoro Homepage

Polyform G-4 Twin Eye Fender 6.5in x 22in - Metallic Graphite

  • Mfr # G-4 METALLIC GRAPHITE

  • Zoro # G716087620


product price: $40.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-4 METALLIC GRAPHITE
Zoro #
G716087620
UPC #
743952035996
Country of Origin
Unknown

Description

G-4 Twin Eye Fender 6.5'' x 22'' - Metallic GraphitePolyform's G Series boat fender has raised the bar for quality and appearance in utility fenders. Subscribing to the philosophy that quality does not have to cost more, we include ribs for extra strength, inflation valves for larger sizes, and reinforced ropeholds for long-term durability. Utility boat fenders with Polyform dependability.Features:Even wall thickness for maximum strength and durabilityMolded-in ribs for strength and abrasion resistanceReinforced ropeholdsDesigned for use by trailered boats and in permanent protected mooringsTwin-eye design for vertical or horizontal useUnique Polyform valve for years of serviceOne 1 piece designTechnical Specifications:Size diameter x length - 6.5'' x 22'' 16.5 x 55.9cmEye Diameter - .75'' 1.9cmCircumference - 20.4'' 51.9cmVolume - 2.2 gallons 8.3LBoat Size - 20'- 25'6.1 - 7.6MWeight - 2.7lbs*Sold as an Indvidual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.