Zoro Homepage

Polyform HTM - 1 6 x 15 - Black with Air Adaptor - HTM-1-BLACK

  • Mfr # HTM-1-BLACK

  • Zoro # G703988428


product price: $82.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTM-1-BLACK
Zoro #
G703988428
UPC #
743952004008
Country of Origin
China

Description

In keeping with the Polyform tradition of quality the HTM (hole through middle) fender was designed to provide maximum protection in a wide variety of applications. Vertical ribs for extra protection reinforced tube ends to prevent lines from being pulled through if the fender gets caught in a tight spot and extra wall thickness to resist punctures and tears are just a few of the features this high quality fender has to offer. Like our G-Series this style fender is available in fourteen colors ready to beautify as well as protect your boat.Features:Even wall thickness for maximum strength Molded in ribs for strength and abrasion resistance Reinforced tube ends Designed for use in medium duty applications in both permanent protected and unprotected moorings Offered in 14 colors to suit any vessel: Black white gray classic red burgundy sand forest green teal blue cobalt navy purple yellow and orange Unique Polyform valve for years of service Size: 6 x 15 in Tube Diameter: 5/8 in Circumference: 18.8 in Buoyancy Ratings: 15 lbs Product : POLYFORM HTM-1 6 X 15 BLACK W/ AIR ADAPTOR Manufacturer : POLYFORM US Manufacturer Part No : HTM-1-BLACK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.