Zoro Homepage
This item is Discontinued.
Polyform U.S. Polyform HTM-1 Fender 6.3 Inch x 15.5 Inch - Graphite HTM-1-GRAPHITE

Polyform HTM-1 Fender 6.3 Inch x 15.5 Inch - Graphite (Discontinued)

  • Mfr # HTM-1-GRAPHITE
  • Zoro # G504401744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTM-1-GRAPHITE
Zoro #
G504401744
UPC #
743952032018
Country of Origin
United States

Description

HTM-1 Fender 6.3 Inch x 15.5 Inch - GraphiteIn keeping with the Polyform tradition of quality, the HTM (hole-through-middle) boat fender was designed to provide maximum protection in a wide variety of applications. Vertical ribs for extra protection, reinforced tube ends to prevent lines from pulling through if the fender gets caught in a tight spot, and extra wall thickness to resist punctures and tears are just a few of the features of this high-quality fender has to offer. The HTM Series fender is designed to provide protection and stand-off for larger vessels between 20 to 50 feet in length. Features:Even wall thickness for maximum strength and durabilityMolded-in ribs for strength and abrasion resistanceReinforced tube endsDesigned for medium-duty use in both permanent protected and unprotected mooringsUnique Polyform valve for years of serviceOne (1) piece designTechnical Specifications:Size (diameter x length) - 6.3 Inch x 15.5 Inch (16 x 39.4 cm)Tube Diameter - 0.625 Inch (1.6 cm)Circumference - 19.8 Inch (50.3 cm)Volume - 1.8 gallons (6.8 L)Boat Size - 20 Foot - 25 Foot (6.1 - 7.6 M)Weight - 2.5 lb*Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.