Zoro Homepage

Polyform HTM-3 Fender 10.5 Inch x 27 Inch - Graphite

  • Mfr # HTM-3-GRAPHITE

  • Zoro # G504401805


product price: $117.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTM-3-GRAPHITE
Zoro #
G504401805
UPC #
743952032032
Country of Origin
United States

Description

HTM-3 Fender 10.5 Inch x 27 Inch - GraphiteIn keeping with the Polyform tradition of quality, the HTM (hole-through-middle) boat fender was designed to provide maximum protection in a wide variety of applications. Vertical ribs for extra protection, reinforced tube ends to prevent lines from pulling through if the fender gets caught in a tight spot, and extra wall thickness to resist punctures and tears are just a few of the features of this high-quality fender has to offer. The HTM Series fender is designed to provide protection and stand-off for larger vessels between 20 to 50 feet in length. Features:Even wall thickness for maximum strength and durabilityMolded-in ribs for strength and abrasion resistanceReinforced tube endsDesigned for medium-duty use in both permanent protected and unprotected mooringsUnique Polyform valve for years of serviceOne (1) piece designTechnical Specifications:Size (diameter x length) - 10.5 Inch x 27 Inch (26.7 x 68.6 cm)Tube Diameter - 0.625 Inch (1.6 cm)Circumference - 33 Inch (83.8 cm)Volume - 9.2 gallons (34.8 L)Boat Size - 30 Foot - 40 Foot (9.1 - 12.2 M)Weight - 7.7 lb*Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.