Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyform NF-3 Heavy-Duty Twin Eye 5.6" x 19" - White

  • Mfr # NF-3 WHITE

  • Zoro # G622600432


product price: $34.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF-3 WHITE
Zoro #
G622600432
UPC #
743952004718
Country of Origin
Unknown

Description

NF-3 Heavy-Duty Twin Eye 5.6" x 19" - White The NF-Series Boat Fender features multiple-ribbed, reinforced ropeholds, making it the strongest fender in its class. The NF-Series is an extra-tough recreational-boating fender for smaller boats and a good choice for use in boat locks and tidal areas where fenders are exposed to high-stress situations. The NF-Series is designed to last and stand up in the toughest conditions, as well as being compact for easy storage in smaller craft. Features: Durable integrated ropehold Small boat fender with commercial-grade strength Reliable single-piece construction Even wall thickness for maximum strength and durability Molded-in ribs for strength and abrasion resistance Designed for smaller boats that need heavy-duty fenders, for use in both permanent protected and unprotected moorings Unique Polyform vinyl valve system for years of service Made in the USA Specifications: Diameter: 5.6" Length: 19" Circumference: 17.6" Eye Diameter: 0.625" Volume: 1.3 gallons Weight: 2.2 lbs Recommended Boat Size: 10'-20'

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.