Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyform NF-3 Heavy-Duty Twin Eye 6.4" x 12.6" - Blue

  • Mfr # NF-4 BLUE

  • Zoro # G622600357


product price: $55.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF-4 BLUE
Zoro #
G622600357
UPC #
743952007702
Country of Origin
Unknown

Description

NF-4 Heavy-Duty Twin Eye 6.4" x 12.6" - Blue The NF-Series Boat Fender features multiple-ribbed, reinforced ropeholds, making it the strongest fender in its class. The NF-Series is an extra-tough recreational-boating fender for smaller boats and a good choice for use in boat locks and tidal areas where fenders are exposed to high-stress situations. The NF-Series is designed to last and stand up in the toughest conditions, as well as being compact for easy storage in smaller craft. Features: Durable integrated ropehold Small boat fender with commercial-grade strength Reliable single-piece construction Even wall thickness for maximum strength and durability Molded-in ribs for strength and abrasion resistance Designed for smaller boats that need heavy-duty fenders, for use in both permanent protected and unprotected moorings Unique Polyform vinyl valve system for years of service Made in the USA Specifications: Diameter: 6.4" Length: 21.6" Circumference: 20.1" Eye Diameter: 0.75" Volume: 2.1 gallons Weight: 3 lbs Recommended Boat Size: 20'-25'

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.