Zoro Homepage

Polyform True Fit Fender Holder, 12" Diameter

  • Mfr # TFR-280

  • Zoro # G105300057


product price: $100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFR-280
Zoro #
G105300057
UPC #
743952009034
Country of Origin
Finland

Description

True Fit Fender Holder - 12" Diameter

Polyform True Fit Boat Fender Holders provide a convenient storage location for boat fenders. Made from durable materials, these fender holders are built to last many years and provide a professional look for any vessel. The modular design and hardware attachments allow for a wide array of options for boat fender storage.

The modular system fits rails from 7/8" to 1" at any height or any angle. Because of its modular design, you can add on additional fender holders as your needs change.

*Fenders and connectors sold separately

Compatible With:

  • F-5 Fenders, G-6 Fenders, NF-5 and HTM-3 Fenders

Features:

  • A versatile system for easy installation
  • Durable construction for years of service
  • Flexible modular design - add on or reconfigure at anytime

Technical Specifications:

  • Made from 304 Stainless Steel wire
  • Dimension (individual Fender Holder) Inside Diameter - 12"
  • Dimension (individual Fender Holder) Length - 25"
  • Weight - 1.85 lbs.

In the Box:

  • One (1) TFR-280 Holder

*Sold as a Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.