Zoro Homepage

1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT

  • Mfr # JR2-16-30

  • Zoro # G304851640


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia. (In.)
1
Hose Outside Dia. (In.)
1.49
Min. Bend Radius (In.)
12"
Tube Material
Oil Resistant Syn. Rubber
Operating Pressure (PSI)
2395
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JR2-16-30
Zoro #
G304851640
UPC #
-
Country of Origin
India

Dimensions

Hose Inside Dia. (In.)
1
Hose Outside Dia. (In.)
1.49
Min. Bend Radius (In.)
12"
Hose Length (Ft.)
30

Details

Tube Material
Oil Resistant Syn. Rubber
Operating Pressure (PSI)
2395
Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
Standards
DIN20022-2SN &SAE100-R2AT
Cover
Oil/Abraison Resistant Syn. Rubber

Description

1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.