Zoro Homepage

1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 3FT

  • Mfr # JR2-16-3

  • Zoro # G604851685


product price: $18.99
/ea

Key Features

Hose Inside Dia. (In.)
1
Operating Pressure (PSI)
2395
Cover
Oil/Abraison Resistant Syn. Rubber
Min. Bend Radius (In.)
12"
Standards
DIN20022-2SN &SAE100-R2AT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JR2-16-3
Zoro #
G604851685
UPC #
-
Country of Origin
India

Dimensions

Hose Inside Dia. (In.)
1
Min. Bend Radius (In.)
12"
Hose Outside Dia. (In.)
1.49
Hose Length (Ft.)
3

Details

Operating Pressure (PSI)
2395
Cover
Oil/Abraison Resistant Syn. Rubber
Standards
DIN20022-2SN &SAE100-R2AT
Tube Material
Oil Resistant Syn. Rubber
Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F

Description

1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 3FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.