
3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 10FT
Mfr # JR16-12-10
Zoro # G204851641
product price: $38.75
/eaKey Features
Hose Inside Dia. (In.)
3/4
Min. Bend Radius (In.)
6"
Cover
Oil/Abraison Resistant Syn. Rubber
Standards
SAE100-R16, EN857/DIN20103
Tube Material
Oil Resistant Syn. Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JR16-12-10
Zoro #
G204851641
UPC #
-
Country of Origin
India
Dimensions
Hose Inside Dia. (In.)
3/4
Min. Bend Radius (In.)
6"
Hose Length (Ft.)
10
Hose Outside Dia. (In.)
1.09
Details
Cover
Oil/Abraison Resistant Syn. Rubber
Standards
SAE100-R16, EN857/DIN20103
Tube Material
Oil Resistant Syn. Rubber
Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
Operating Pressure (PSI)
4060
Description
3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 10FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.