Shop POLYHOSE
See all product information
Create Account
3/4" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/1" Male Pipe Rigid, 3/4" Female JIC Fitting 240"
- Mfr # R212-AJ12FJ-AJ16MP-240"
- Zoro # G205668309
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Max. Working Pressure @ 70 F
3120
Hose Inside Dia. (In.)
3/4
Max. Operating PSI
12470
Min. Bend Radius (In.)
9.5�
Hose Outside Dia. (In.)
1.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R212-AJ12FJ-AJ16MP-240"
- Zoro #
- G205668309
- UPC #
- -
- Country of Origin
- India
- Max. Working Pressure @ 70 F
- 3120
- Max. Operating PSI
- 12470
Dimensions
- Hose Inside Dia. (In.)
- 3/4
- Min. Bend Radius (In.)
- 9.5�
- Hose Outside Dia. (In.)
- 1.16
Description
3/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE WITH 1" MALE PIPE RIGID FITTING AND 3/4" FEMALE JIC FITTING 240" HYDRAULIC HOSE ASSEMBLY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.