Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Polyjohn Floor Mount, Granite, Portable Heated Wash Station PSW1-2100

Floor Mount, Granite, Portable Heated Wash Station (Discontinued)

  • Mfr # PSW1-2100
  • Zoro # G5295866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSW1-2100
Zoro #
G5295866
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
22 in
Overall Width
18 in
Overall Height
62 in
Bowl Size
16 in x 10 in
Bowl Depth
6 in
Back Splash Height
3 in
Manufacturers Warranty Length
1 yr
Bowl Width
10 in
Bowl Length
16 in

Details

Item
Portable Hand Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Polyethylene
Mounting Type
Floor
Color
Granite
Gauge
10
Back Splash
Yes
Flow Rate
0.02 gpm
Includes
Cord and Plug, Drain Hose, Liquid Soap Dispenser, Paper Towel Dispenser
Side Splash
no
Number of Stations
1
Bowl Shape
D-Shape
ADA Compliant
No
Drain Opening
1 1/2 in
Standards
OSHA Compliant
Finish
Smooth
No. of Bowls
1
Sink Type
General Purpose
For Use With Water Temperature
Cold Water
Includes Side Splash
No
Includes Faucet
Yes
Voltage
110 V AC
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Type - Sinks
Floor
ADA Compliance
No
Series
Grandstand
CEC Compliant
Non CEC Compliant
Includes Water Heater
Yes
Sink Material
Polyethylene
Fresh Water Capacity
17 gal
Gray Water Capacity
19 gal
Includes Back Splash
Yes

Description

Portable Hand Sink, ADA Compliance No, Back Splash Height 3 in, Bowl Depth 6 in, D-Shape, Bowl Size 16 in x 10 in, Non CEC Compliant, Granite, Smooth, Flow Rate 0.02 gpm, For Use With Water Temperature Cold Water, Fresh Water Capacity 17 gal, Gray Water Capacity 19 gal, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Stations 1, Overall Height 62 in, Overall Length 22 in, Overall Width 18 in, PolyJohn, Grandstand Series, Polyethylene, General Purpose, Voltage 110 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.