Toilet, Miniflush, Recirc, Dump, Pewter
Mfr # MF02-1000
Zoro # G7141640
product price: $589.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Plumbing
Includes
Self-contained flushing toilet system
Size
Height: 21.75"; Width: 23"; Depth: 24.5"
Type
Mini Flush
Fixture Type
Toilets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF02-1000
Zoro #
G7141640
UPC #
-
Country of Origin
United States
Dimensions
Size
Height: 21.75"; Width: 23"; Depth: 24.5"
Details
Item
Toilet, Miniflush, Recirc, Dump, Pewter
Sub-Category
Plumbing
Includes
Self-contained flushing toilet system
Type
Mini Flush
Fixture Type
Toilets
Description
Toilet,Miniflush,Recirc,Dump,Pewter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.