Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cargo-Pit Seam Tape, 2" x 36 yd., White

  • Mfr # 296FR

  • Zoro # G1009609


product price: $60.99
/ea
Sold in multiples of 24 for $1,463.76

Key Features

Tape Color Family
White
Tape Color
White
Material
Fiberglass Cloth
Tensile Strength
134 lb-in
Duct Tape Length
36 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
296FR
Zoro #
G1009609
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Length
36 yd
Duct Tape Thickness
7.0 mil
Duct Tape Width
4 in

Details

Tape Color Family
White
Item
Tape
Tape Color
White
Material
Fiberglass Cloth
Tensile Strength
134 lb-in
Duct Tape Adhesive
Bromide-Free Acrylic
Duct Tape Primary Material
Cloth
Color
White
Tape Backing Material
Fiberglass Cloth
Duct Tape Grade
Utility
Tape Shape
Continuous Roll
Performance Temp.
Up to 250 Degrees F
Adhesion Strength
45 oz/in
Duct Tape Type
Seaming Tape
Standards
FAR 25.853(a), FAR 25.855(d)
Tape Tensile Strength
134 lb/in
Number of Adhesive Sides
1
Temperature Range
Up to 250 Degrees F
Maximum Tape Performance Temperature
250 Degrees F

Description

Imperial Tape Length 36 yd, Imperial Tape Width 4 in, Tape Backing Material Fiberglass Cloth, Tape Color White, Temperature Range Up to 250 Degrees F, Standards FAR 25.853(a), FAR 25.855(d), Tape Backing Construction Cloth, Tape Tensile Strength 134 lb/in, Imperial Tape Shape Diameter Not Applicable, Duct Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.