Zoro Homepage

Duct Tape, 48mm x 55m, 10 mil, White

  • Mfr # 223

  • Zoro # G7141482


product price: $13.29
/ea
Sold in multiples of 24 for $318.96

Key Features

Tape Color Family
White
Material
Polyethylene Coated Cloth
Tensile Strength
25 lb./in.
Duct Tape Thickness
10 mil
Duct Tape Length
55m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223
Zoro #
G7141482
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Thickness
10 mil
Duct Tape Length
55m
Duct Tape Width
48mm

Details

Item
Duct Tape,48mm x 55m,10 mil,White
Tape Color Family
White
Material
Polyethylene Coated Cloth
Tensile Strength
25 lb./in.
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
White
Performance Temp.
40 Degrees to 200 Degrees F

Description

Clean Removal Time Not Rated, General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 223, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color White, Tape Thickness 10 mil, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards Not Applicable, Tape Backing Construction Cloth, Tape Tensile Strength 27 lb/in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.