Zoro Homepage

Duct Tape, 48mm x 55m, 9 mil, Blue

  • Mfr # 203

  • Zoro # G7141318


product price: $8.99
/ea
Sold in multiples of 24 for $215.76

Key Features

Tape Color Family
Blue
Tensile Strength
25 lb./in.
Duct Tape Length
55m
Duct Tape Width
48mm
Performance Temp.
40 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203
Zoro #
G7141318
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Length
55m
Duct Tape Width
48mm

Details

Item
Duct Tape,48mm x 55m,9 mil,Blue
Tape Color Family
Blue
Tensile Strength
25 lb./in.
Performance Temp.
40 Degrees to 200 Degrees F

Description

Duct Tape,48mm x 55m,9 mil,Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.