Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
227
Zoro #
G616520814
UPC #
-
Country of Origin
United States
Details
Item
Duct Tape
Description
Adhesion to Steel 70 oz/in, Clean Removal Time Not Applicable, General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 227, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Assorted, Tape Thickness 11 mil, Duct Tape, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards ASTM D1000, PSTC-101, UL 723
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.