Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, Olive, 60 yd L, 1-7/8 in W

  • Mfr # 231

  • Zoro # G016299914


product price: $16.15
/ea

Key Features

Tape Color
Olive Drab
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231
Zoro #
G016299914
UPC #
688295159490
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Tape Thickness
12 mil

Details

Item
Duct Tape
Tape Color
Olive Drab
Tape Backing Material
Polyethylene Coated Cloth
Tape Adhesive Material
Rubber
Series
231
Duty Rating
Standard Duty
Tape Type
Duct & Repair Tape
Minimum Tape Performance Temperature
40 Degrees F
Tape Elongation
15 %
Temperature Range
40 Degrees to 200 Degrees F
Standards
ASTM D5486, DPM 871-3
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Tape Backing Construction
Cloth
Tape Adhesive Format
Single-Sided
Tape Shape
Continuous Roll
Environment
Indoor and Outdoor
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Moisture-Resistant
Tape Tensile Strength
50 lb/in
Adhesion to Steel
95 oz/in
Tape Sub-Type
General Purpose Duct Tape
Maximum Tape Performance Temperature
200 Degrees F
Specifications Met
ASTM, DPM
Product Form
Continuous Roll

Description

Adhesion to Steel 95 oz/in, Tape Brand Polyken, Clean Removal Time Not Rated, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 231, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Olive, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 12 mil, Duct and Repair Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.