Zoro Homepage

Duct Tape, Rubber, Cloth, White

  • Mfr # 225FR

  • Zoro # G716520899


product price: $32.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225FR
Zoro #
G716520899
UPC #
-
Country of Origin
United States

Details

Item
Duct Tape

Description

Adhesion to Steel 40 oz/in, Clean Removal Time Not Applicable, Aviation, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 2 in, Continuous Roll, Series 225FR, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color White, Tape Thickness 12 mil, Duct Tape, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards FAR 25.853(a)(1)(i), Tape Backing Construction Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.