Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, White, 36 yd L, 2 in W

  • Mfr # 296FR

  • Zoro # G4345546


product price: $63.89
/ea

Key Features

Tape Color Family
White
Tape Color
White
Imperial Tape Length
36 yd
Imperial Tape Width
2 in
Material
Fiberglass Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
296FR
Zoro #
G4345546
UPC #
094716087011
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
2 in
Metric Tape Length
32.2 m
Metric Tape Width
50.8 mm
Duct Tape Length
36 yd
Duct Tape Thickness
7.0 mil
Duct Tape Width
2 in
Tape Thickness
7 mil

Details

Item
Duct Tape
Tape Color Family
White
Tape Color
White
Material
Fiberglass Cloth
Tensile Strength
134 lb-in
Duct Tape Adhesive
Bromide-Free Acrylic
Duct Tape Primary Material
Cloth
Color
White
Tape Backing Material
Glass Cloth
Duct Tape Grade
Utility
Tape Adhesive Material
Acrylic
Series
296FR
Tape Shape
Continuous Roll
Tape Adhesive
Acrylic
Duct Tape Type
Seaming Tape
Performance Temp.
40 Degrees to 200 Degrees F
Adhesion Strength
45 oz/in
Standards
ASTM D1000, ASTM E 595, FAR 25.853(a), FAR 25.855(d), PSTC-101
Tape Tensile Strength
134 lb/in
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Specifications Met
ASTM, FAR, PSTC
Maximum Tape Performance Temperature
275 Degrees F
Duty Rating
Light Duty
Brand and Series
Polyken 296FR
Adhesion to Steel
45 oz/in
Tape Sub-Type
Flame-Retardant Duct Tape
Environment
Indoor and Outdoor
Tape Resistance Properties
Fire Retardant
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
40 Degrees F
Tape Type
Duct & Repair Tape
Tape Backing Construction
Cloth
Tape Brand
Polyken
Common Industry
Aviation
Product Form
Continuous Roll
Temperature Range
40 Degrees to 275 Degrees F

Description

Adhesion to Steel 45 oz/in, Tape Brand Polyken, Clean Removal Time Not Rated, Aviation, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Continuous Roll, Series 296FR, Tape Adhesive Material Acrylic, Tape Backing Material Fiberglass Cloth, Tape Color White, Tape Sub-Type Flame-Retardant Duct Tape, Tape Thickness 7 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 275 Degrees F, Metric Tape Length 32.2 m, Metric Tape Width 50.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.