Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, White, 36 yd L, 4 in W

  • Mfr # 296FR

  • Zoro # G4345564


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Tape Color Family
White
Tape Color
White
Imperial Tape Length
36 yd
Imperial Tape Width
4 in
Material
Fiberglass Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
296FR
Zoro #
G4345564
UPC #
094716087011
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
4 in
Metric Tape Length
32.2 m
Metric Tape Width
101.6 mm
Duct Tape Thickness
7.0 mil
Duct Tape Length
36 yd
Duct Tape Width
4 in
Tape Thickness
7 mil

Details

Item
Duct Tape
Tape Color Family
White
Tape Color
White
Material
Fiberglass Cloth
Tensile Strength
134 lb-in
Duct Tape Adhesive
Bromide-Free Acrylic
Duct Tape Primary Material
Cloth
Color
White
Tape Backing Material
Glass Cloth
Duct Tape Grade
Utility
Tape Adhesive Material
Acrylic
Series
296FR
Performance Temp.
-40 Degrees to 275 Degrees F
Standards
ASTM D1000, ASTM E 595, FAR 25.853(a), FAR 25.855(d), PSTC-101
Tape Adhesive
Acrylic
Duct Tape Type
Seaming Tape
Tape Shape
Continuous Roll
Adhesion Strength
45 oz/in
Tape Tensile Strength
134 lb/in
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Common Industry
Aviation
Tape Backing Construction
Cloth
Tape Brand
Polyken
Tape Resistance Properties
Fire Retardant
Brand and Series
Polyken 296FR
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
40 Degrees F
Maximum Tape Performance Temperature
275 Degrees F
Tape Type
Duct & Repair Tape
Adhesion to Steel
45 oz/in
Temperature Range
40 Degrees to 275 Degrees F
Specifications Met
ASTM, FAR, PSTC
Tape Sub-Type
Flame-Retardant Duct Tape
Product Form
Continuous Roll
Environment
Indoor and Outdoor
Duty Rating
Light Duty

Description

Adhesion to Steel 45 oz/in, Tape Brand Polyken, Clean Removal Time Not Rated, Aviation, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 4 in, Continuous Roll, Series 296FR, Tape Adhesive Material Acrylic, Tape Backing Material Fiberglass Cloth, Tape Color White, Tape Sub-Type Flame-Retardant Duct Tape, Tape Thickness 7 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 275 Degrees F, Metric Tape Length 32.2 m, Metric Tape Width 101.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.