Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, White, 60 yd L, 3 in W

  • Mfr # 225FR-3

  • Zoro # G1879486


product price: $63.49
/ea

Key Features

Tape Color Family
White
Tape Color
White
Imperial Tape Length
60 yd
Imperial Tape Width
3 in
Material
Polyethylene Coated Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225FR-3
Zoro #
G1879486
UPC #
768628225310
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
3 in
Metric Tape Length
54.9 m
Metric Tape Width
76.2 mm
Duct Tape Length
60 yd
Duct Tape Thickness
12.0 mil
Duct Tape Width
3 in
Tape Thickness
12 mil
Diameter
6.5 in
Tape Core Diameter
6 1/2 in

Details

Item
Duct Tape
Tape Color Family
White
Tape Color
White
Material
Polyethylene Coated Cloth
Tensile Strength
29 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
White
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
225FR
Performance Temp.
40 Degrees to 200 Degrees F
Adhesion Strength
40 oz/in
Tape Shape
Continuous Roll
Standards
ASTM D1000, FAR 25.853(a), PSTC -1
Tape Adhesive
Rubber
Duct Tape Type
Fire-Retardant Tape
Tape Tensile Strength
26 lb/in
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Duty Rating
Standard Duty
Brand and Series
Polyken 225FR
Specifications Met
ASTM, FAR, PSTC
Tape Sub-Type
Flame-Retardant Duct Tape
Environment
Indoor and Outdoor
Common Industry
Aviation, Construction, General Maintenance & Repair
Tape Backing Construction
Cloth
Temperature Range
40 Degrees to 200 Degrees F
Minimum Tape Performance Temperature
40 Degrees F
Adhesion to Steel
66 oz/in
Maximum Tape Performance Temperature
200 Degrees F
Tape Type
Duct & Repair Tape
Tape Resistance Properties
Abrasion-Resistant, Flame-Retardant, Moisture-Resistant, Solvent-Resistant
Product Form
Continuous Roll
Tape Brand
Polyken

Description

Adhesion to Steel 66 oz/in, Tape Brand Polyken, Aviation, Construction, General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 3 in, Continuous Roll, Series 225FR, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color White, Tape Sub-Type Flame-Retardant Duct Tape, Tape Thickness 12 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 54.9 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.