Zoro Homepage

Film Tape, Polyethylene Film, Black

  • Mfr # 820

  • Zoro # G616506283


product price: $39.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820
Zoro #
G616506283
UPC #
-
Country of Origin
United States

Details

Item
Film Tape

Description

Film Tape, Imperial Tape Length 33 3/8 yd, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 165 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Series Not Applicable, Environment Outdoor, Adhesion to Steel 115 oz/in, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 10 lb/in, Tape Core Diameter 3 in, Tape Elongation 200 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.