Film Tape
- Mfr # 555 Black
- Zoro # G825078106
product price:Â
$
9.85
/ea
Key Features
Minimum Tape Performance Temperature
40 Degrees F
Tape Thickness
3.1 mil
Liner Included
Liner Not Included
Features
Sealing
Tape Backing Material
Polypropylene Coated Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555 Black
- Zoro #
- G825078106
- UPC #
- 742366006677
- Country of Origin
- United States
- Item
- Film Tape
- Minimum Tape Performance Temperature
- 40 Degrees F
- Liner Included
- Liner Not Included
- Features
- Sealing
- Tape Backing Material
- Polypropylene Coated Cloth
- Standards
- UL 181B-FX Listed
- Tape Adhesive Format
- Single-Sided
- Environment
- Indoor
- Product Form
- Continuous Roll
- Tape Adhesive Material
- Acrylic
- Adhesion to Steel
- 45 oz/in
- UV Resistance
- Not UV-Resistant
- Flame Retardant
- Not Flame-Retardant
- Series
- 555 Black
- Tape Tensile Strength
- 34 lb/in
- Common Industry
- HVAC/R
- Maximum Tape Performance Temperature
- 200 Degrees F
- Tape Color
- Black
Dimensions
- Tape Thickness
- 3.1 mil
- Imperial Tape Width
- 48 mm
- Imperial Tape Length
- 110 m
Description
Adhesion to Steel 45 oz/in, Clean Removal Time Not Applicable, HVAC/R, Environment Indoor, Imperial Tape Length 110 m, Imperial Tape Width 48 mm, Continuous Roll, Series 555 Black, Tape Adhesive Material Acrylic, Tape Backing Material Polypropylene Coated Cloth, Tape Color Black, Tape Thickness 3.1 mil, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards UL 181B-FX Listed, Tape Tensile Strength 34 lb/in, Imperial Tape Shape Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.