Shop POLYKEN
See all product information
Create Account
Film Tape
- Mfr # 555 Black
- Zoro # G825078120
product price:Â
$
15.09
/ea
Key Features
Features
Sealing
Imperial Tape Width
72 mm
Tape Adhesive Material
Acrylic
Product Form
Continuous Roll
Minimum Tape Performance Temperature
40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555 Black
- Zoro #
- G825078120
- UPC #
- 742366006691
- Country of Origin
- United States
- Item
- Film Tape
- Features
- Sealing
- Tape Adhesive Material
- Acrylic
- Product Form
- Continuous Roll
- Minimum Tape Performance Temperature
- 40 Degrees F
- UV Resistance
- Not UV-Resistant
- Tape Tensile Strength
- 34 lb/in
- Adhesion to Steel
- 45 oz/in
- Common Industry
- HVAC/R
- Tape Backing Material
- Polypropylene Coated Cloth
- Maximum Tape Performance Temperature
- 200 Degrees F
- Standards
- UL 181B-FX Listed
- Tape Adhesive Format
- Single-Sided
- Tape Color
- Black
- Flame Retardant
- Not Flame-Retardant
- Environment
- Indoor
- Liner Included
- Liner Not Included
- Series
- 555 Black
Dimensions
- Imperial Tape Width
- 72 mm
- Tape Thickness
- 3.1 mil
- Imperial Tape Length
- 110 m
Description
Adhesion to Steel 45 oz/in, Clean Removal Time Not Applicable, HVAC/R, Environment Indoor, Imperial Tape Length 110 m, Imperial Tape Width 72 mm, Continuous Roll, Series 555 Black, Tape Adhesive Material Acrylic, Tape Backing Material Polypropylene Coated Cloth, Tape Color Black, Tape Thickness 3.1 mil, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards UL 181B-FX Listed, Tape Tensile Strength 34 lb/in, Imperial Tape Shape Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.