Shop POLYKEN
See all product information
Create Account
Film Tape
- Mfr # 555 Clear
- Zoro # G025078111
product price:Â
$
13.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
UL 181B-FX Listed
Tape Adhesive Format
Single-Sided
Features
Sealing
Maximum Tape Performance Temperature
200 Degrees F
Imperial Tape Width
72 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555 Clear
- Zoro #
- G025078111
- UPC #
- 742366997944
- Country of Origin
- United States
- Item
- Film Tape
- Standards
- UL 181B-FX Listed
- Tape Adhesive Format
- Single-Sided
- Features
- Sealing
- Maximum Tape Performance Temperature
- 200 Degrees F
- Minimum Tape Performance Temperature
- 40 Degrees F
- Series
- 555 Clear
- Environment
- Indoor
- Product Form
- Continuous Roll
- Tape Color
- Transparent
- Tape Adhesive Material
- Acrylic
- Flame Retardant
- Not Flame-Retardant
- Liner Included
- Liner Not Included
- Tape Backing Material
- Polypropylene Coated Cloth
- Tape Tensile Strength
- 34 lb/in
- Common Industry
- HVAC/R
- Adhesion to Steel
- 45 oz/in
- UV Resistance
- Not UV-Resistant
Dimensions
- Imperial Tape Width
- 72 mm
- Tape Thickness
- 3.1 mil
- Imperial Tape Length
- 110 m
Description
Adhesion to Steel 45 oz/in, Clean Removal Time Not Applicable, HVAC/R, Environment Indoor, Imperial Tape Length 110 m, Imperial Tape Width 72 mm, Continuous Roll, Series 555 Clear, Tape Adhesive Material Acrylic, Tape Backing Material Polypropylene Coated Cloth, Tape Color Transparent, Tape Thickness 3.1 mil, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards UL 181B-FX Listed, Tape Tensile Strength 34 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.