Film Tape
- Mfr # 555 Clear
- Zoro # G725078107
product price:Â
$
8.49
/ea
Key Features
Features
Sealing
Maximum Tape Performance Temperature
200 Degrees F
Standards
UL 181B-FX Listed
Common Industry
HVAC/R
Imperial Tape Length
110 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555 Clear
- Zoro #
- G725078107
- UPC #
- 742366997937
- Country of Origin
- United States
- Item
- Film Tape
- Features
- Sealing
- Maximum Tape Performance Temperature
- 200 Degrees F
- Standards
- UL 181B-FX Listed
- Common Industry
- HVAC/R
- Adhesion to Steel
- 45 oz/in
- Series
- 555 Clear
- Environment
- Indoor
- Tape Adhesive Format
- Single-Sided
- Tape Backing Material
- Polypropylene Coated Cloth
- Flame Retardant
- Not Flame-Retardant
- Product Form
- Continuous Roll
- Minimum Tape Performance Temperature
- 40 Degrees F
- Tape Color
- Transparent
- UV Resistance
- Not UV-Resistant
- Tape Adhesive Material
- Acrylic
- Liner Included
- Liner Not Included
- Tape Tensile Strength
- 34 lb/in
Dimensions
- Imperial Tape Length
- 110 m
- Imperial Tape Width
- 48 mm
- Tape Thickness
- 3.1 mil
Description
Adhesion to Steel 45 oz/in, Clean Removal Time Not Applicable, HVAC/R, Environment Indoor, Imperial Tape Length 110 m, Imperial Tape Width 48 mm, Continuous Roll, Series 555 Clear, Tape Adhesive Material Acrylic, Tape Backing Material Polypropylene Coated Cloth, Tape Color Transparent, Tape Thickness 3.1 mil, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards UL 181B-FX Listed, Tape Tensile Strength 34 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.