Shop POLYKEN
See all product information
Create Account
Film Tape
- Mfr # 555 Metallic
- Zoro # G025078128
product price:Â
$
8.65
/ea
Key Features
Product Form
Continuous Roll
Imperial Tape Width
48 mm
UV Resistance
Not UV-Resistant
Tape Backing Material
Polypropylene Coated Cloth
Tape Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555 Metallic
- Zoro #
- G025078128
- UPC #
- 742366006684
- Country of Origin
- United States
- Item
- Film Tape
- Product Form
- Continuous Roll
- UV Resistance
- Not UV-Resistant
- Tape Backing Material
- Polypropylene Coated Cloth
- Tape Color
- Silver
- Features
- Sealing
- Series
- 555 Metallic
- Liner Included
- Liner Not Included
- Tape Tensile Strength
- 34 lb/in
- Environment
- Indoor
- Tape Adhesive Format
- Single-Sided
- Flame Retardant
- Not Flame-Retardant
- Maximum Tape Performance Temperature
- 200 Degrees F
- Minimum Tape Performance Temperature
- 40 Degrees F
- Adhesion to Steel
- 45 oz/in
- Common Industry
- HVAC/R
- Standards
- UL 181B-FX Listed
- Tape Adhesive Material
- Acrylic
Dimensions
- Imperial Tape Width
- 48 mm
- Tape Thickness
- 3.1 mil
- Imperial Tape Length
- 110 m
Description
Adhesion to Steel 45 oz/in, Clean Removal Time Not Applicable, HVAC/R, Environment Indoor, Imperial Tape Length 110 m, Imperial Tape Width 48 mm, Continuous Roll, Series 555 Metallic, Tape Adhesive Material Acrylic, Tape Backing Material Polypropylene Coated Cloth, Tape Color Silver, Tape Thickness 3.1 mil, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards UL 181B-FX Listed, Tape Tensile Strength 34 lb/in, Imperial Tape Shape Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.