Film Tape, Polyethylene Film, Black
Mfr # 2109912
Zoro # G816506281
product price: $60.89
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2109912
Zoro #
G816506281
UPC #
-
Country of Origin
United States
Details
Item
Film Tape
Description
Film Tape, Imperial Tape Length 25 yd, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Series 630-14, Environment Outdoor, Adhesion to Steel 63 oz/in, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 59 lb/in, Tape Core Diameter 3 in, Surface Compatibility Metal, Housewrap, Wood, Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.