Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape, Polyethylene Film, Blue

  • Mfr # 947FR

  • Zoro # G916506303


product price: $7.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
947FR
Zoro #
G916506303
UPC #
742366993397
Country of Origin
United States

Details

Item
Film Tape

Description

Film Tape, Imperial Tape Length 60 1/8 yd, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Series 947FR, Environment Indoor/Outdoor, Adhesion to Steel 75 oz/in, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 25 lb/in, Tape Core Diameter 3 in, Tape Elongation 85 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.