Zoro Homepage

Film Tape, Polyethylene Film, Red

  • Mfr # 767UV

  • Zoro # G716506251


product price: $9.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767UV
Zoro #
G716506251
UPC #
-
Country of Origin
United States

Details

Item
Film Tape

Description

Film Tape, Imperial Tape Length 60 1/8 yd, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Series Not Applicable, Environment Outdoor, Adhesion to Steel 75 oz/in, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 25 lb/in, Tape Core Diameter 3 in, Tape Elongation 85 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.